Check Availability
  • SPEEDAIRE 

    0.5 HP General Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 21AA72
  • Mfr. Model # 21AA72
0.5 HP General Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AA72
Mfr. Model # 21AA72
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 2.85 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.50
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyless
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 1800 rpm
Duty Cycle - Air Tools General Duty
Torque 3.50 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 16.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Aluminum with Rubber Grip
Variable Speed No
Bearings Ball
Housing Material Aluminum
Gear Train Planetary
Overall Length 7-5/16"
Tool Weight 2.5 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close