Check Availability
  • SPEEDAIRE 

    0.33 HP, 115VAC, 2 gal. Portable Electric Oil-Free Air Compressor, 100 psi

  • Item # 25F538
  • Mfr. Model # 25F538
0.33 HP, 115VAC, 2 gal. Portable Electric Oil-Free Air Compressor, 100 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 2G oil-free compressor will provide compressed air needed to operate a variety of pneumatic tools. Dual pressure gauges allow user to adjust line pressure to tool while monitoring tank pressure; portable design and light weight for easy carrying.
Show More Close
 

Technical Specifications

Item # 25F538
Mfr. Model # 25F538
UNSPSC #40151601
Catalog Page 2566
Shipping Weight 18.75 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 0.33
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 2.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 0.60
Weight - Air Compressor 16 lb.
Free Air CFM @ Max. Pressure - Air Compressor 0.60
Max. Pressure - Air Compressor 100 psi
Full Load Amps 2.6
(F)NPT Outlet 1/4"
Cylinder Material Aluminum
Motor RPM 4400
Motor Type DC
Avg. Pump Life 120 hr.
dBA @ 3 Feet 97.0
Standards UL1450
Overall Length 16-1/2"
Overall Width 9-7/8"
Overall Height 17-1/2"
Includes Easy Carry Handle, Steel Hotdog Tank
Item Portable Electric Oil-Free Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov