Check Availability
  • SPEEDAIRE 

    0.29 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 12V744
  • Mfr. Model # 12V744
0.29 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speedaire air drill is used for maintenance, light assembly or automotive repair. Comes with comfort grip, precise throttle control, and durable motor and gears.
Show More Close
 

Technical Specifications

Item # 12V744
Mfr. Model # 12V744
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 3.5 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.29
Body Type - Air Tools Pistol
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing No
Body Style - Air Tools Pistol
Free Speed 2000 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 5.40 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.50
CFM @ Full Load 20.0
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Composite
Variable Speed Yes
Throttle Type Trigger
Bearings Ball
Housing Material Composite
Gear Train Planetary
Overall Length 8-1/4"
Tool Weight 1.97 lb.
Includes (1)Chuck Key, (7) Frill Bits: 1/16, 3/32, 1/8, 5/32,3/16,7/32,1/4, (17) Driver Bits: PH1 2PCS, PH2 2PCS, PH3 2PCS, #3 2PCS, #4 2PCS, #5 2PCS, T10 2PCS, T15, T20, T27. (3) Hex Bits: #4, #5, #6. (2) Adaptors. (1)Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.