Check Availability
  • SPEEDAIRE 

    0.25 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size

  • Item # 10D234
  • Mfr. Model # 10D234
0.25 HP Industrial Duty Keyed Air Drill, Pistol Style, 1/4" Chuck Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speedaire air drill is used for maintenance, light assembly or automotive repair. Comes with comfort grip, precise throttle control, and durable motor and gears.
Show More Close
 

Technical Specifications

Item # 10D234
Mfr. Model # 10D234
UNSPSC #27131505
Catalog Page 2502
Shipping Weight 1.45 lbs
Country of Origin Taiwan *
Item - Air Drills Air Drill
HP - Air Tools 0.25
Chuck Size - Air Drills 1/4"
Drill Chuck Type - Air Drills Keyed
Reversing Yes
Body Style - Air Tools Pistol
Free Speed 2600 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 3.90 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.37
CFM @ Full Load 19.5
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Composite
Variable Speed No
Throttle Type Trigger
Bearings Needle
Housing Material Composite
Overall Length 5-4/5"
Tool Weight 1.43 lb.
Includes Chuck Key
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close