Check Availability
  • SPECTRUM 

    tert-Butyl Alcohol, Reagent-500mL

  • Item # 6MLZ8
  • Mfr. Model # B1188-500MLGL
tert-Butyl Alcohol, Reagent-500mL
Qty
  • Web Price
    $84.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

tert-Butyl Alcohol, Reagent, also known as 2-methyl-2-propanol, is a tertiary alcohol that is miscible with diethyl ether and ethanol. It is used as a solvent, ethanol denaturant and paint remover ingredient.
Show More Close
 

Technical Specifications

Item # 6MLZ8
Mfr. Model # B1188-500MLGL
UNSPSC #12352104
Shipping Weight 3.0 lbs
Country of Origin USA *
Item tert-Butyl Alcohol
CAS Number 75-65-0
Molecular Weight 74.12
Chemical Formula C4H10O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1120, Butanol, 3, PG II
Special Information A Clear Liquid With A Camphor-Like Odor, Used As A Solvent, As A Denaturant For Ethanol, As An Ingredient In Paint Removers, As An Octane Booster For Gasoline, And As An Intermediate In The Synthesis Of Other Chemical Commodities Such As Flavors And Perfumes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.