Check Availability
  • SPECTRUM 

    n-Propyl Alcohol, Reagent, ACS-500mL

  • Item # 6NNE3
  • Mfr. Model # P1430-500MLGL
n-Propyl Alcohol, Reagent, ACS-500mL
Qty
  • Web Price
    $56.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Propyl Alcohol, ACS Reagent, is a colorless liquid that is also known as propanol and is a primary alcohol. It is used in the laboratory primarily as an analytical solvent.
Show More Close
 

Technical Specifications

Item # 6NNE3
Mfr. Model # P1430-500MLGL
UNSPSC #12352104
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item n-Propyl Alcohol
CAS Number 71-23-8
Molecular Weight 60.1
Chemical Formula C3H8O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1274, n-Propyl Alcohol, 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.