Check Availability
  • SPECTRUM 

    cis-2, 6-Dimethylpiperidine, 25mL

  • Item # 29YY35
  • Mfr. Model # D1198-25ML
cis-2, 6-Dimethylpiperidine, 25mL
Qty
  • Web Price
    $69.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

cis Dimethylpiperidine is also known as cis-2,6-Dimethylpiperidine; cis-Hexahydro-2,6-lutidine; and cis-Lupetidine.
Show More Close
 

Technical Specifications

Item # 29YY35
Mfr. Model # D1198-25ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item cis-2,6-Dimethylpiperidine
CAS Number 766-17-6
Molecular Weight 113.2
Chemical Formula C7H15N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.