Check Availability
  • SPECTRUM 

    Zinc Glycinate, 500g, Poly

  • Item # 46AV58
  • Mfr. Model # Z1117-500GM
Zinc Glycinate, 500g, Poly
Qty
  • Web Price
    $176.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AV58
Mfr. Model # Z1117-500GM
UNSPSC #12141750
Shipping Weight 1.23 lbs
Country of Origin New Zealand *
Item Zinc Glycinate
Concentration 100%
CAS Number 14281-83-5
Molecular Weight 231.52
Chemical Formula C4H8O4N2Zn.H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.