Check Availability
  • SPECTRUM 

    Xylenes, Reagent, ACS-4L

  • Item # 6NNG8
  • Mfr. Model # X1005-4LTGL
Xylenes, Reagent, ACS-4L
Qty
  • Web Price
    $183.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Xylenes, Technical is a hydrocarbon that is aromatic and is a mixture of isomers. Used as a solvent that is colorless and has a sweet aroma but is extremely flammable. It is used in the laboratory in conjunction with dry ice to act as a coolant. As an ACS grade Reagent, Spectrum Chemical manufactured compound is used as the quality standard against which other substances are grade and has met the toughest regulatory standards for quality and pureness.
Show More Close
 

Technical Specifications

Item # 6NNG8
Mfr. Model # X1005-4LTGL
UNSPSC #41105326
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Xylenes
CAS Number 1330-20-7
Molecular Weight 106.17
Chemical Formula C8H10
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1307, Xylenes, 3, PG III
Special Information Mixture Of Ortho-, Meta- And Para-Isomers And May Contain Ethylbenzene
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.