Check Availability
  • SPECTRUM 

    Water,Reagent,ACS-4L,PK4

  • Item # 6NNG7
  • Mfr. Model # W1000-4LTPL-CS4
Water,Reagent,ACS-4L,PK4
Qty
  • Web Price
    $202.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Water Reagent, ACS is used in many chemical reactions. Due to its ability to dissolve many ionic compounds, water is a common solvent in inorganic reactions. It is, however, rarely used as a reaction solvent since it is amphoteric and is not able to dissolve reactants very well.
Show More Close
 

Technical Specifications

Item # 6NNG7
Mfr. Model # W1000-4LTPL-CS4
UNSPSC #41104201
Shipping Weight 52.0 lbs
Country of Origin New Zealand *
Item Water
CAS Number 7732-18-5
Molecular Weight 18.02
Chemical Formula H2O
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade ACS Reagent
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Suitable For Electronic Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.