Check Availability
  • SPECTRUM 

    Water, HPLC Grade-1L

  • Item # 6NMV8
  • Mfr. Model # HP902-1LT
Water, HPLC Grade-1L
Qty
  • Web Price
    $88.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Water HPLC Grade, also known as deionized water, is used in most HPLC mobile phases and in sample preparation. Because it dissolves most substances and is nontoxic, it is known as a Universal Solvent. To be used for HPLC analysis, it must conform to the highest purity standards. It is glass-distilled, sub-micron filtered, and passed through rigorous specification testing to help ensure accurate, repeatable results.
Show More Close
 

Technical Specifications

Item # 6NMV8
Mfr. Model # HP902-1LT
UNSPSC #50202301
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Water
CAS Number 7732-18-5
Molecular Weight 18.02
Chemical Formula H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.