Check Availability
  • SPECTRUM 

    Urea, Ultrapure, 1kg

  • Item # 6MLU6
  • Mfr. Model # U1016-1KG
Urea, Ultrapure, 1kg
Qty
  • Web Price
    $163.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLU6
Mfr. Model # U1016-1KG
UNSPSC #13101904
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Urea, Ultrapure
CAS Number 57-13-6
Molecular Weight 60.06
Chemical Formula CH4N2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 1kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms