Check Availability
  • SPECTRUM 

    Trolamine, NF, 4L, Gls, PK4

  • Item # 6WYZ1
  • Mfr. Model # TR143-4LTGL-CS4
Trolamine, NF, 4L, Gls, PK4
Qty
  • Web Price
    $1,387.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WYZ1
Mfr. Model # TR143-4LTGL-CS4
UNSPSC #12352107
Shipping Weight 52.0 lbs
Country of Origin New Zealand *
Item Trolamine, NF
CAS Number 102-71-6
Molecular Weight 149.19
Chemical Formula C6H15NO3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 4L
Chemical Family Type Buffers
Shelf Life 12 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.