Check Availability
  • SPECTRUM 

    Tris-Bffred-Saln, 20X, Powder, Ulrtpr, PK2

  • Item # 6MLT9
  • Mfr. Model # T3015-2PK
Tris-Bffred-Saln, 20X, Powder, Ulrtpr, PK2
Qty
  • Web Price
    $129.00 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLT9
Mfr. Model # T3015-2PK
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Tris-Buffered-Saline, 20X, Powder, Ultrapure
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Preweighed Powder To Make 1 L Of A 20X Solution
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.