Check Availability
  • SPECTRUM 

    Triphosphate, Sodium Salt, 500mg

  • Item # 46AL82
  • Mfr. Model # G2240-500MG
Triphosphate, Sodium Salt, 500mg
Qty
  • Web Price
    $666.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AL82
Mfr. Model # G2240-500MG
UNSPSC #12352107
Catalog Page 0
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Guanosine 5'-Triphosphate, Sodium Salt
Concentration 100%
CAS Number 36051-31-7
Molecular Weight 545.16
Chemical Formula C10H15N5NaO14P3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mg
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.