Check Availability
  • SPECTRUM 

    Trimesoyl Chloride, 25g, CAS 4422-95-1

  • Item # 46AU51
  • Mfr. Model # T1238-25GM
Trimesoyl Chloride, 25g, CAS 4422-95-1
Qty
  • Web Price
    $107.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AU51
Mfr. Model # T1238-25GM
UNSPSC #12352106
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Trimesoyl Chloride
Concentration 100%
CAS Number 4422-95-1
Molecular Weight 265.48
Chemical Formula C9H3Cl3O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Trimesoyl Chloride), 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.