Check Availability
  • SPECTRUM 

    Triethylamine, Rgnt, 4L, Gls

  • Item # 6TYP9
  • Mfr. Model # TR117-4LTGL
Triethylamine, Rgnt, 4L, Gls
Qty
  • Web Price
    $319.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6TYP9
Mfr. Model # TR117-4LTGL
UNSPSC #41105326
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Triethylamine, Reagent
CAS Number 121-44-8
Molecular Weight 101.10
Chemical Formula C6H15N
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 4L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1296, Triethylamine, 3 (8), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms