Check Availability
  • SPECTRUM 

    Triethanolamine, Rgnt, 4L, Gls

  • Item # 6TYP4
  • Mfr. Model # T2564-4LTGL
Triethanolamine, Rgnt, 4L, Gls
Qty
  • Web Price
    $370.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6TYP4
Mfr. Model # T2564-4LTGL
UNSPSC #41105326
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Triethanolamine, Reagent
CAS Number 102-71-6
Molecular Weight 149.19
Chemical Formula C6H15NO3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 4L
Chemical Family Type Buffers
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.