Check Availability
  • SPECTRUM 

    Triacetin, USP, 4L, Gls

  • Item # 6WYY2
  • Mfr. Model # TR106-4LTGL
Triacetin, USP, 4L, Gls
Qty
  • Web Price
    $328.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WYY2
Mfr. Model # TR106-4LTGL
UNSPSC #51101831
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Triacetin, USP
CAS Number 102-76-1
Molecular Weight 218.21
Chemical Formula C9H14O6
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 4L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms