Check Availability
  • SPECTRUM 

    Thymol, Crstl, NF, 100g

  • Item # 6WYW7
  • Mfr. Model # T1050-100GM
Thymol, Crstl, NF, 100g
Qty
  • Web Price
    $89.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WYW7
Mfr. Model # T1050-100GM
UNSPSC #41105326
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Thymol, Crystal, NF
CAS Number 89-83-8
Molecular Weight 150.22
Chemical Formula C10H14O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 18 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms