Check Availability
  • SPECTRUM 

    Tetrahydrofuran, Stabilized with BHTExcee

  • Item # 6NMU6
  • Mfr. Model # HP832-1LT
Tetrahydrofuran, Stabilized with BHTExcee
Qty
  • Web Price
    $186.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Tetrahydrofuran, Stabilized with BHT, HPLC Grade, is a colorless, organic liquid with a low viscosity that is water miscible. It has the ability, as an aprotic solvent, to dissolve both polar and non-polar chemical compounds.
Show More Close
 

Technical Specifications

Item # 6NMU6
Mfr. Model # HP832-1LT
UNSPSC #12352112
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Tetrahydrofuran, Stabilized with BHT, Exceeds A.C.S. Specifications
CAS Number 109-99-9
Molecular Weight 72.11
Chemical Formula C4H8O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 1L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN2056, Tetrahydrofuran, 3, PG II
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.