Check Availability
  • SPECTRUM 

    Tetrachlorophthalic Acid, 25g, Amber Glass

  • Item # 46AU97
  • Mfr. Model # T1674-25GM
Tetrachlorophthalic Acid, 25g, Amber Glass
Qty
  • Web Price
    $92.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AU97
Mfr. Model # T1674-25GM
UNSPSC #12352106
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item Tetrachlorophthalic Acid
Concentration 100%
CAS Number 632-58-6
Molecular Weight 303.9
Chemical Formula C8H2Cl4O4.1/2H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.