Check Availability
  • SPECTRUM 

    Tetrabutylammonium Hydrogen Sulfate, 5g

  • Item # 46AN28
  • Mfr. Model # T1294-5GM
Tetrabutylammonium Hydrogen Sulfate, 5g
Qty
  • Web Price
    $83.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AN28
Mfr. Model # T1294-5GM
UNSPSC #41116011
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Tetrabutylammonium Hydrogen Sulfate
Concentration 100%
CAS Number 32503-27-8
Molecular Weight 339.54
Chemical Formula C16H36N.HSO4
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.