Check Availability
  • SPECTRUM 

    Tenoxicam, 1g, CAS 59804-37-4, Glass

  • Item # 46AV29
  • Mfr. Model # T3003-1GM
Tenoxicam, 1g, CAS 59804-37-4, Glass
Qty
  • Web Price
    $313.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AV29
Mfr. Model # T3003-1GM
UNSPSC #51142140
Shipping Weight 0.02 lbs
Country of Origin New Zealand *
Item Tenoxicam
Concentration 100%
CAS Number 59804-37-4
Molecular Weight 337.37
Chemical Formula C13H11N3O4S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solids, Organic, n.o.s. (Tenoxicam), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.