Check Availability
  • SPECTRUM 

    TCI 851768-62-2

  • Item # 49D651
  • Mfr. Model # D3619-100MG
TCI 851768-62-2
Qty
  • Web Price
    $868.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49D651
Mfr. Model # D3619-100MG
UNSPSC #12352129
Shipping Weight 1.0 lbs
Country of Origin USA *
Item 2,3-Dihydro-2-Spiro-7'-[8'-Imino-7',8'-Dihydronaphthalen-1'-Amine]Perimidine
CAS Number 851768-62-2
Molecular Weight 312.38
Chemical Formula C20H16N4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms