Check Availability
  • SPECTRUM 

    TCI 62708-56-9

  • Item # 29ZA28
  • Mfr. Model # D1354-25G
TCI 62708-56-9
Qty
  • Web Price
    $78.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29ZA28
Mfr. Model # D1354-25G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item (-)-Dibenzoyl-L-Tartaric Acid Monohydrate
CAS Number 62708-56-9
Molecular Weight 358.3
Chemical Formula C18H14O8.H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.