Check Availability
  • SPECTRUM 

    TCI 2386-64-3

  • Item # 49E837
  • Mfr. Model # E0135-250G
TCI 2386-64-3
Qty
  • Web Price
    $150.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49E837
Mfr. Model # E0135-250G
UNSPSC #12352103
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Ethylmagnesium Chloride (18% in Tetrahydrofuran, ca. 2mol/L)
CAS Number 2386-64-3
Molecular Weight 88.82
Chemical Formula CH3CH2MgCl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG I
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.