Check Availability
  • SPECTRUM 

    TCI 1429-50-1

  • Item # 49F182
  • Mfr. Model # E0393-500G
TCI 1429-50-1
Qty
  • Web Price
    $327.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49F182
Mfr. Model # E0393-500G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin USA *
Item N,N,N',N'-Ethylenediaminetetrakis(Methylenephosphonic Acid)
CAS Number 1429-50-1
Molecular Weight 436.12
Chemical Formula C6H20N2O12P4.xH2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.