Check Availability
  • SPECTRUM 

    TCI 140-56-7

  • Item # 29ZA74
  • Mfr. Model # D1394-5G
TCI 140-56-7
Qty
  • Web Price
    $485.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29ZA74
Mfr. Model # D1394-5G
UNSPSC #12352107
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 4-Dimethylaminobenzenediazosulfonic Acid Sodium Salt
CAS Number 140-56-7
Molecular Weight 251.24
Chemical Formula C8H10N3NaO3S
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.