Check Availability
  • SPECTRUM 

    TCI 121788-73-6

  • Item # 29ZW50
  • Mfr. Model # D2520-1G
TCI 121788-73-6
Qty
  • Web Price
    $375.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29ZW50
Mfr. Model # D2520-1G
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item (R,R)-N,N'-Bis(Trifluoromethanesulfonyl)-1,2-Diphenylethylenediamine
CAS Number 121788-73-6
Molecular Weight 476.41
Chemical Formula C16H14F6N2O4S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms