Check Availability
  • SPECTRUM 

    Sulfamic Acid, Reagent, ACS, 12 kg

  • Item # 6PJL3
  • Mfr. Model # S1700-12KG
Sulfamic Acid, Reagent, ACS, 12 kg
Qty
  • Web Price
    $1,533.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJL3
Mfr. Model # S1700-12KG
UNSPSC #12352106
Shipping Weight 30.0 lbs
Country of Origin New Zealand *
Item Sulfamic Acid, Reagent, ACS
CAS Number 5329-14-6
Molecular Weight 97.09
Chemical Formula H3NSO3
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade ACS
Chemical Container Size 12kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2967, Sulfamic Acid, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.