Check Availability
  • SPECTRUM 

    Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 1L

  • Item # 6WYL7
  • Mfr. Model # S-572-1LT
Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 1L
Qty
  • Web Price
    $48.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WYL7
Mfr. Model # S-572-1LT
UNSPSC #42231806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Starch Indicator, Aqueous Solution, Stabilized
Concentration 1% w/v
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information For Iodometric Titrations
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.