Check Availability
  • SPECTRUM 

    Stns Chlrd, Dihdrt, Crstl, Rgnt, ACS, 500g

  • Item # 6NPE5
  • Mfr. Model # S1535-500GM
Stns Chlrd, Dihdrt, Crstl, Rgnt, ACS, 500g
Qty
  • Web Price
    $284.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NPE5
Mfr. Model # S1535-500GM
UNSPSC #41105326
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Stannous Chloride, Dihydrate, Crystal, Reagent, ACS
CAS Number 10025-69-1
Molecular Weight 225.65
Chemical Formula SnCl2 x 2H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms