Check Availability
  • SPECTRUM 

    Starch TS, (U.S.P. Test Solution)-500mL

  • Item # 6NNF3
  • Mfr. Model # S-244-500ML
Starch TS, (U.S.P. Test Solution)-500mL
Qty
  • Web Price
    $102.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Starch Solution is used to make a starch indicator solution for use in iodometric redox titrations. These titrations are typically useful in volumetric analysis for determination copper(II), antimony (V), chlorate, hydrogen peroxide, dissolved oxygen, sulfite, and sulfide levels.
Show More Close
 

Technical Specifications

Item # 6NNF3
Mfr. Model # S-244-500ML
UNSPSC #42231806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Starch TS, U.S.P. Test Solution
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information 5 g Of Soluble Starch And 50 mg Of Red Mercuric Iodide Per Liter, Caution: Use Only The Clear Solution
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov