Check Availability
  • SPECTRUM 

    Sodm Thio, 0.100 N Aq Sltn, APHA, 1L

  • Item # 6PJR5
  • Mfr. Model # S-535-1LT
Sodm Thio, 0.100 N Aq Sltn, APHA, 1L
Qty
  • Web Price
    $49.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJR5
Mfr. Model # S-535-1LT
UNSPSC #51211622
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Sodium Thiosulfate, Aqueous Solution
Concentration 0.100 N
APHA APHA
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information 24.82 g Na2S2O3 x 5H2O in 1000 ml
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.