Check Availability
  • SPECTRUM 

    Sodm Fluoride, Pwdr, USP, EP, BP, 500g

  • Item # 6TZE9
  • Mfr. Model # SO167-500GM
Sodm Fluoride, Pwdr, USP, EP, BP, 500g
Qty
  • Web Price
    $207.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6TZE9
Mfr. Model # SO167-500GM
UNSPSC #51212101
Shipping Weight 3.0 lbs
Country of Origin New Zealand *
Item Sodium Fluoride, Powder, USP, EP, BP
CAS Number 7681-49-4
Molecular Weight 41.99
Chemical Formula NaF
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1690, Sodium Fluoride, Solid, 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov