Check Availability
  • SPECTRUM 

    Sodm Citrate, Dihdrt, grnlr, USP, 50kg

  • Item # 6TZE5
  • Mfr. Model # SO165-50KGBL
Sodm Citrate, Dihdrt, grnlr, USP, 50kg
Qty
  • Web Price
    $1,523.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6TZE5
Mfr. Model # SO165-50KGBL
UNSPSC #51131605
Shipping Weight 120.0 lbs
Country of Origin New Zealand *
Item Sodium Citrate, Dihydrate, Granular, USP
CAS Number 6132-04-3
Molecular Weight 294.10
Chemical Formula C6H5Na3O7 x 2H2O
Chemical Container Material Fiberboard
Chemical Container Type Drum
Chemical Grade USP
Chemical Container Size 50kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms