Check Availability
  • SPECTRUM 

    Sodm Borate, Decahdrt, NF, 2.5kg

  • Item # 6TYX9
  • Mfr. Model # S1183-2.5KG
Sodm Borate, Decahdrt, NF, 2.5kg
Qty
  • Web Price
    $330.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6TYX9
Mfr. Model # S1183-2.5KG
UNSPSC #12141806
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Sodium Borate, Decahydrate, NF
CAS Number 1303-96-4
Molecular Weight 381.37
Chemical Formula Na2B4O7 x 10H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms