Check Availability
  • SPECTRUM 

    Sodium Pyrophosphate, Decahydrate, 500g

  • Item # 39G964
  • Mfr. Model # S1420-500GM10
Sodium Pyrophosphate, Decahydrate, 500g
Qty
  • Web Price
    $154.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39G964
Mfr. Model # S1420-500GM10
UNSPSC #51171622
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Sodium Pyrophosphate, Decahydrate, Crystal, Reagent, ACS
CAS Number 13472-36-1
Molecular Weight F.W. 446.06
Chemical Formula Na4P2O7 10H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms