Check Availability
  • SPECTRUM 

    Sodium Hydrogen Fumarate, 250g, Poly

  • Item # 46AN11
  • Mfr. Model # S1313-250GM
Sodium Hydrogen Fumarate, 250g, Poly
Qty
  • Web Price
    $454.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AN11
Mfr. Model # S1313-250GM
UNSPSC #12141806
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Sodium Hydrogen Fumarate
Concentration 100%
CAS Number 5873-57-4
Molecular Weight 138.06
Chemical Formula C4H3NaO4
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.