Check Availability
  • SPECTRUM 

    Sodium Deoxycholate, 100g, CAS 302-95-4

  • Item # 46AN26
  • Mfr. Model # SO166-100GM
Sodium Deoxycholate, 100g, CAS 302-95-4
Qty
  • Web Price
    $195.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AN26
Mfr. Model # SO166-100GM
UNSPSC #12141806
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Sodium Deoxycholate
Concentration 100%
CAS Number 302-95-4
Molecular Weight 414.56
Chemical Formula C24H39NaO4
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 100g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.