Check Availability
  • SPECTRUM 

    Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls

  • Item # 6WYK6
  • Mfr. Model # S-163-500MLGL
Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls
Qty
  • Web Price
    $80.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WYK6
Mfr. Model # S-163-500MLGL
UNSPSC #51102718
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Silver Nitrate, Standardized Solution
Concentration 0.1 N
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Silver Nitrate, Solution), 8, PG III
Special Information USP Volumetric Solution, 16.99 g AgNO3 in 1000 ml
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.