Check Availability
  • SPECTRUM 

    Slcagel, Dvsl, Grd, 636, 35-60 Msh, 60A 100g

  • Item # 6MLN4
  • Mfr. Model # SIL64-100GM
Slcagel, Dvsl, Grd, 636, 35-60 Msh, 60A 100g
Qty
  • Web Price
    $150.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLN4
Mfr. Model # SIL64-100GM
UNSPSC #12352309
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Silica Gel, Davisil, Grade 636, 35-60 Mesh, 60A
CAS Number 7631-86-9
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms