Check Availability
  • SPECTRUM 

    Silver Nitrate, Crystal, USP, 25g

  • Item # 6PJU3
  • Mfr. Model # SI115-25GM
Silver Nitrate, Crystal, USP, 25g
Qty
  • Web Price
    $209.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PJU3
Mfr. Model # SI115-25GM
UNSPSC #51102718
Shipping Weight 0.5 lbs
Country of Origin New Zealand *
Item Silver Nitrate, Crystal, USP
CAS Number 7761-88-8
Molecular Weight 169.87
Chemical Formula AgNO3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1493, Silver Nitrate, 5.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.