Check Availability
  • SPECTRUM 

    Silicagel, Grd 923, 100-200Mesh, 500g, PK6

  • Item # 6MLJ9
  • Mfr. Model # SIL40-500GM-CS6
Silicagel, Grd 923, 100-200Mesh, 500g, PK6
Qty
  • Web Price
    $4,662.81 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6MLJ9
Mfr. Model # SIL40-500GM-CS6
UNSPSC #12352309
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Silica Gel, Grade 923, 100-200 Mesh
CAS Number 7631-86-9
Molecular Weight 60.08
Chemical Formula SiO2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Calibration Certificate ASTM D 1319-61T
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Standards ASTM D 1319-61T
Special Information Meets ASTM D 1319-61T, Suitable For High-Purity Gel Chromatography And FIA analysis
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms