Check Availability
  • SPECTRUM 

    Silica Gel, For Chrmtgphy, 200-500 micron

  • Item # 6MLJ2
  • Mfr. Model # SIL31-100GM
Silica Gel, For Chrmtgphy, 200-500 micron
Qty
  • Web Price
    $81.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLJ2
Mfr. Model # SIL31-100GM
UNSPSC #12352309
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Silica Gel, For Chromatography 200-500 Micron (35-70 Mesh), 90A, Ultrapure
CAS Number 7631-86-9
Molecular Weight 200 to 500 micron
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms