Check Availability
  • SPECTRUM 

    Sdm ThioSlft, Anhdrs, Rgnt, 45kg

  • Item # 6NPD2
  • Mfr. Model # S1498-45KGBL
Sdm ThioSlft, Anhdrs, Rgnt, 45kg
Qty
  • Web Price
    $1,569.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NPD2
Mfr. Model # S1498-45KGBL
UNSPSC #51211622
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Sodium Thiosulfate, Anhydrous, Reagent
CAS Number 7772-98-7
Molecular Weight 158.11
Chemical Formula Na2S2O3
Chemical Container Material Fiberboard
Chemical Container Type Drum
Chemical Grade Reagent
Chemical Container Size 45kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms