This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Sdm Sulfide, Nnahydrt, Crstl, Rgnt, ACS, 500g

  • Item # 6NPC2
  • Mfr. Model # S1465-500GM
Sdm Sulfide, Nnahydrt, Crstl, Rgnt, ACS, 500g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NPC2
Mfr. Model # S1465-500GM
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Sulfide, Nonahydrate, Crystal, Reagent, ACS
CAS Number 1313-84-4
Molecular Weight 240.18
Chemical Formula Na2S x 9H2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1849, Sodium Sulfide, Hydrated, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms