Check Availability
  • SPECTRUM 

    Sodium Phosphate Tribasic, Dodecahydrate, Crystal, Reagent, ACS, Analytical Reagents, Bottle, 500g

  • Item # 6NNZ4
  • Mfr. Model # S1410-500GM-CS6
Sodium Phosphate Tribasic, Dodecahydrate, Crystal, Reagent, ACS, Analytical Reagents, Bottle, 500g
Qty
  • Web Price
    $612.85 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNZ4
Mfr. Model # S1410-500GM-CS6
UNSPSC #51171622
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Sodium Phosphate Tribasic, Dodecahydrate, Crystal, Reagent, ACS
CAS Number 10101-89-0
Molecular Weight 380.12
Chemical Formula Na3PO4 x 12H2O
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms