Check Availability
  • SPECTRUM 

    Sdm Lauryl Slft, Rgnt, 100g

  • Item # 6NNV2
  • Mfr. Model # S1333-100GM
Sdm Lauryl Slft, Rgnt, 100g
Qty
  • Web Price
    $145.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6NNV2
Mfr. Model # S1333-100GM
UNSPSC #51171629
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Sodium Lauryl Sulfate, Reagent
CAS Number 151-21-3
Molecular Weight 288.38
Chemical Formula C12H25O4SNa
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Suitable For Electrophoresis
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.